Head for pilot light, Harmony XB4, metal, blue, 22mm, universal LED, plain lens

Item #: 263181

Cat #: ZB4BV063

UPC: 785901354178

Sign In or Register to view pricing and more.

Overview

Head for pilot light, Harmony XB4, metal, blue, 22mm, universal LED, plain lens
This Harmony XB4, plain lens head for pilot light with universal LED is blue. This head for universal LED pilot light is designed to last without maintenance for a bright indicator of process and machine operations. It is clearly distinguishable visually at a distance thanks to a clear color of len, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901354178, ZB4BV063

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13
Color: Blue
Size: 22.5 mm
Type: LED, Head Only, Pilot Light
Mounting: Front
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13
Size: 22.5 mm
Mounting: Front
Color: Blue
Type: LED, Head Only, Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)