Pilot Light Head, Harmony XB4, Metal, White, 22mm, Plain Lens, LED

Item #: 263165

Cat #: ZB4BV013

UPC: 785901123231

Sign In or Register to view pricing and more.

Overview

Pilot Light Head, Harmony XB4, Metal, White, 22 mm, Plain Lens, Universal LED
This Harmony XB4, plain lens head for pilot light with integral LED is white. This head for integral LED pilot light is designed to last without maintenance for a bright indicator of process and machine operations. It is clearly distinguishable visually at a distance thanks to a clear color of len, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901123231, ZB4BV013

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Size: 22.5 mm
Type: LED, Head Only, Pilot Light
Material: Chrome
Color: White
Standards: California Proposition 65
IP/NEMA Rating: IP66
Size: 22.5 mm
Material: Chrome
Standards: California Proposition 65
Mounting: Panel
Type: LED, Head Only, Pilot Light
Color: White

Customer Reviews

No reviews for this product
(0)