Pilot Light Head, Harmony XB4, Metal, White, 22mm, Plain Lens, BA9s Bulb

Item #: 263158

Cat #: ZB4BV01

UPC: 785901371526

Sign In or Register to view pricing and more.
Pilot Light Head, Harmony XB4, Metal, White, 22 mm, Plain Lens, BA9s Bulb

Overview

Pilot Light Head, Harmony XB4, Metal, White, 22 mm, Plain Lens, BA9s Bulb
This Harmony XB4, plain lens white head for pilot light is supplied with BA9s base. This head with BA9s base pilot light is designed to last without maintenance for a bright indicator of process and machine operations. It is clearly distinguishable visually at a distance thanks to a clear color of len, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901371526, ZB4BV01

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Size: 22.5 mm
Material: Chrome
Color: White
Type: Incandescent, Head Only, Pilot Light
Standards: California Proposition 65
IP/NEMA Rating: IP66
Size: 22.5 mm
Color: White
Standards: California Proposition 65
Mounting: Panel
Material: Chrome
Type: Incandescent, Head Only, Pilot Light

Customer Reviews

No reviews for this product
(0)