LIMIT SWITCH 600V 10AMP C +OPTIONS

Item #: 263148

Cat #: 9007C62B

UPC: 78590150064

Sign In or Register to view pricing and more.
Documents & Guides
LIMIT SWITCH 600V 10AMP C +OPTIONS,-20F to 185F,0.5 Inch NPT Conduit Entrance (screw clamp terminals),10 A,2 NO/2 NC Form ZZ - DPDT-DB,600V,C series,Lever Arm (ordered separately) CW,NEMA A600/R300,NPT conduit entry 0.5 in,Spring Return - Standard Pretravel,UL Listed - CSA Certified - CE Marked,heavy duty

Overview

LIMIT SWITCH 600V 10AMP C +OPTIONS,-20F to 185F,0.5 Inch NPT Conduit Entrance (screw clamp terminals),10 A,2 NO/2 NC Form ZZ - DPDT-DB,600V,C series,Lever Arm (ordered separately) CW,NEMA A600/R300,NPT conduit entry 0.5 in,Spring Return - Standard Pretravel,UL Listed - CSA Certified - CE Marked,heavy duty
LIMIT SWITCH 600V 10AMP C +OPTIONS
Also known as: 78590150064, 9007C62B

Specifications

Type: Side Rotary, Limit Switch
Poles: 2
Amps: 10
Volts DC: 600
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Volts AC: 600
Standards: California Proposition 65
Type: Side Rotary, Limit Switch
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Standards: California Proposition 65
Poles: 2
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)