Eaton 20 series heavy duty photoelectric sensor

Item #: 263133

Cat #: 1410B-6501

UPC: 782113824369

Sign In or Register to view pricing and more.
Documents & Guides
Photoelectric Sensor, Retroreflective, Right Angle, Beam status, Screw terminals, 100-125V

Overview

Photoelectric Sensor, Retroreflective, Right Angle, Beam status, Screw terminals, 100-125V
These heavy duty 20 series sensors are designed for use in harsh environments with constant exposure to weather and physical abuse. Large optics provide exceptional sensing ranges including 700 feet (213m) for thru-beam, 75 feet (23m) for reflex and 8 feet (2.4m) for diffuse reflective. Optional logic modules provide integral control functions like time delays, one-shot outputs and stopped motion detection.
Also known as: 782113824369, 1410B-6501

Specifications

Range: 35 ft
Type: Reflex, Harsh Duty, Photoelectric Sensor
Mounting: Surface
Volts AC: 125
Range: 35 ft
Mounting: Surface
Type: Reflex, Harsh Duty, Photoelectric Sensor
Volts AC: 125

Customer Reviews

No reviews for this product
(0)