Limit Switch, Wobble Stick, Plastic, 1NO/NC Contact, 10A, 600VAC

Item #: 263132

Cat #: 9007C54JS9

UPC: 785901895688

Documents & Guides
Limit Switch, Wobble Stick, Plastic, 1 Normally Open, Normally Closed Contact, 10 Amp, 600 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Limit Switch, Wobble Stick, Plastic, 1 Normally Open, Normally Closed Contact, 10 Amp, 600 Volt AC
Rugged and tough, our switches are built to go the distance. Built with unparalleled quality, these heavy-duty switches can be applied with confidence that they will withstand the harshest environments. Like all of our limit switches, our industrial- and severe-duty line meets domestic and international standards, including NEMA, UL, CSA, IEC, VDE and more
Also known as: 785901895688, 9007C54JS9

Specifications

Type: Limit Switch, Wobble Rod
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Material: Plastic
Volts AC: 600
Standards: California Proposition 65
Type: Limit Switch, Wobble Rod
IP/NEMA Rating: NEMA 1, NEMA 13, NEMA 4
Volts AC: 600
Amps: 10
Material: Plastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)