Limit Switch, Side Push-Rod Plunger, Spring Return, 10A, 600VAC

Item #: 263119

Cat #: 9007C54G

UPC: 785901500704

Sign In or Register to view pricing and more.
Limit Switch, Side Push-Rod Plunger, Spring Return, 10 Amp, 600 Volt AC, Plug-In Body, 1 Normally Open, 1 Normally Closed Contacts

Overview

Limit Switch, Side Push-Rod Plunger, Spring Return, 10 Amp, 600 Volt AC, Plug-In Body, 1 Normally Open, 1 Normally Closed Contacts
Also known as: 785901500704, 9007C54G

Specifications

Poles: 2
Type: Limit Switch, Side-Rod Plunger
Amps: 10
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Amps: 10
Volts AC: 600
Type: Limit Switch, Side-Rod Plunger
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)