Selector Switch Head, Plastic, Without Handle, 30 mm, 3 Positions, Maintained, No Contacts

Item #: 263104

Cat #: 9001SKS43

UPC: 78590148382

Sign In or Register to view pricing and more.
Selector Switch Head, Operator Only, Harmony 9001SK, Plastic, Without Handle, 30 mm, 3 Positions, Maintained

Overview

Selector Switch Head, Operator Only, Harmony 9001SK, Plastic, Without Handle, 30 mm, 3 Positions, Maintained
This selector switch provides a versatile and highly visible interface for controlling your machines It provides a clear help in setting your machines in various operating modes It is impact resistant, dust resistant, water resistant, corrosion resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 78590148382, 9001SKS43

Specifications

Mounting: Panel
Size: 30 mm
Type: 3 Position, Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: 3 Position, Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)