This product may not be available in all locations.
Pushbutton Station, Non Factory Sealed, 2 Circuit, 2NO/NC Contact
Item #: 263086
Cat #: N1DC75-U2
UPC: 781381476041
Sign In or Register to view pricing and more.
Pushbutton Station, Division 1, Explosion Proof, Rain Tight, Water Tight, 600 VAC, 10 Ampere, 2 Element, 2 Circuits, Single Gang Box, NEMA Rating: 3/4X/7CD/12
Overview
Pushbutton Station, Division 1, Explosion Proof, Rain Tight, Water Tight, 600 VAC, 10 Ampere, 2 Element, 2 Circuits, Single Gang Box, NEMA Rating: 3/4X/7CD/12
Nonmetallic construction with metal imbedded grounding grid. No need to install special wires and parts for grounding. Feedthru or dead-end grounded 1/2” or 3/4” conduit openings for threaded conduit. Explosionproof. With sealing fittings installed at each conduit entrance, the N1 Series enclosures withstood a hydrostatic test of four times the maximum internal explosion pressure that could be developed from a gas or vapor explosion in actual use.
Also known as: 781381476041, N1DC75-U2
Specifications
Amps: | 10 |
Color: | Natural |
Volts AC: | 600 |
Type: | Control Station |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 3, NEMA 7 |
Amps: | 10 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 3, NEMA 7 |
Color: | Natural |
Type: | Control Station |
Customer Reviews
No reviews for this product
(0)