Conduit Connector, Non-Metallic, 3/4", Eternal Thread

Item #: 26308

Cat #: 1490-N9

UPC: 781180132858

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Connector, Non-Metallic, 3/4 Inch, External Thread

Overview

Conduit Connector, Non-Metallic, 3/4 Inch, External Thread
The Allen-Bradley® 1494G and 1494H Industrial Safety Disconnect Switches are designed for industrial and heavy commercial applications, as well as for hazardous locations. 1494U universal visible-blade flange disconnect switch provides you with the extra level of visual ON or OFF indication of a knife-blade disconnect design. Disconnect switches offer ratings from 30 A to 600 A, fusible or non-fusible, incorporate a Flange style handle, and carry certifications for UL, CSA, CE, and CCC.
Also known as: 781180132858, 1490-N9

Specifications

Type: Conduit Connector
Material: Non-Metallic
Size: 3/4 in
Type: Conduit Connector
Size: 3/4 in
Material: Non-Metallic

Customer Reviews

No reviews for this product
(0)