Selector Switch, 2-Position, Black, Maintained, Operator Only

Item #: 263072

Cat #: 9001SKS12B

UPC: 785901055679

Sign In or Register to view pricing and more.
Selector Switch, 2 Position, Black Knob, Maintained, Operator Only, Non-Metallic, 30 mm, NEMA 4/4X/13, Cam D

Overview

Selector Switch, 2 Position, Black Knob, Maintained, Operator Only, Non-Metallic, 30 mm, NEMA 4/4X/13, Cam D
This black head for selector switch is a separate component of the range of control and signaling units, Harmony 9001SK diameter 30mm. It has a double insulated bezel. It is supplied with a black handle. Thanks to its double insulated bezel it is adapted for applications requiring a high resistance to corrosion. It features 2 maintained positions. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901055679, 9001SKS12B

Specifications

Mounting: Panel
Size: 30 mm
Type: Operator Only, 2 Position, Selector Switch
Color: Black
Material: Plastic
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Type: Operator Only, 2 Position, Selector Switch
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)