This product may not be available in all locations.

Sensor, Photoelectric, Polarized Retroreflective, RightSight
Item #: 26304
Cat #: 42EF-P2RCB-G4
UPC: 662468851169
Documents & Guides
Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, 15 mA, Red LED, Light Source, 3 meter Sensing Distance, Light Operate, 4 Pin AC Micro Connector
Sign In or Register to view pricing and more.
Thomas & Betts
TY52315MX 2-Piece Standard Cable Tie, 7 IN L x 0.1 IN W x 0.043 IN THK, Nylon
Item #: 22112
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Sensor, Photoelectric, RightSight, Polarized Retroreflective, 21.6 - 264 Volt AC/DC, 15 mA, Red LED, Light Source, 3 meter Sensing Distance, Light Operate, 4 Pin AC Micro Connector
Our Bulletin 42EF RightSight™ general purpose sensors are designed for light- to medium-level industrial use. These sensors take many of the features of larger solutions and puts them in a smaller, more adaptable package to deliver excellent detection capabilities where size and shape matter.Allen-Bradley and RightSight are trademarks of Rockwell Automation, Inc.
Also known as: 662468851169, 42EF-P2RCB-G4
Specifications
Type: | Polarized Retroreflective, Sensor, Photoelectric |
Size: | 18 mm |
Amps: | 0.015 |
Volts DC Range: | 21.600 - 264 |
Volts AC Range: | 21.600 - 264 |
Type: | Polarized Retroreflective, Sensor, Photoelectric |
Amps: | 0.015 |
Volts AC Range: | 21.600 - 264 |
Size: | 18 mm |
Volts DC Range: | 21.600 - 264 |
Customer Reviews
No reviews for this product
(0)