PILOT LIGHT 277VAC 30MM TYPE K +OPTIONS

Item #: 263038

Cat #: 9001KP8

UPC: 785901857280

Sign In or Register to view pricing and more.
Documents & Guides
PILOT LIGHT 277VAC 30MM TYPE K +OPTIONS

Overview

PILOT LIGHT 277VAC 30MM TYPE K +OPTIONS
Also known as: 785901857280, 9001KP8

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Round

Customer Reviews

No reviews for this product
(0)