Breaker, Plug-In, 200A, 240VAC, 2P, 1PH, Thermal Magnetic, 10kAIC

Item #: 26302

Cat #: UQFP-200

UPC: 784572146532

Sign In or Register to view pricing and more.
Breaker, Plug-In, 200 Amp, 240 Volt AC, 2-Pole, 1-Phase, Thermal Magnetic, 10 kAIC

Overview

Breaker, Plug-In, 200 Amp, 240 Volt AC, 2-Pole, 1-Phase, Thermal Magnetic, 10 kAIC
Also known as: 784572146532, UQFP-200

Specifications

Amps: 200
Poles: 2
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Amps: 200
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)