
Mercmaster Jr 100w 120v Hps
Item #: 263007
Cat #: MBL100-120
UPC: 781381463225
Documents & Guides
Mercmaster Jr. Unilets Ballast Body, Lamp Type: 100 Wtt S54 Medium High Pressuresodium, Lamp Wattage: 100 Wtt, Voltage Rating: 120 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum Ballast Body And Mounting Hood,fixture Wattage: 115 Wtt, Amperage Rating: 1.1 Amp Starting, 1 Amp Operating, Length: 7 In, Width: 7 In, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum, Ambient Temperature Rmbient Temperature Range: 25 Deg C, Temperature Range: 261 - 280 Deg C, Ballast Type: High Reactance High Power Factor Autotransformer (hx-hpf), Ballast Quantity: 1, Frequency:60 Hz, Standard: Ul 1598, 1598a, 844, E10444, For Use With Mounting Hoods Or Anyv-51 Series Mounting Hood And With Refractor Or Globe
Sign In or Register to view pricing and more.
No associated products found.
Overview
Mercmaster Jr. Unilets Ballast Body, Lamp Type: 100 Wtt S54 Medium High Pressuresodium, Lamp Wattage: 100 Wtt, Voltage Rating: 120 V, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum Ballast Body And Mounting Hood,fixture Wattage: 115 Wtt, Amperage Rating: 1.1 Amp Starting, 1 Amp Operating, Length: 7 In, Width: 7 In, Housing Finish: Epoxy Powder Coat, Housing Material: Copperfree (4/10 Of 1 Pct Maximum) Aluminum, Ambient Temperature Rmbient Temperature Range: 25 Deg C, Temperature Range: 261 - 280 Deg C, Ballast Type: High Reactance High Power Factor Autotransformer (hx-hpf), Ballast Quantity: 1, Frequency:60 Hz, Standard: Ul 1598, 1598a, 844, E10444, For Use With Mounting Hoods Or Anyv-51 Series Mounting Hood And With Refractor Or Globe
Also known as: 781381463225, MBL100-120
Specifications
Type: | Ballast Body |
Type: | Ballast Body |
Customer Reviews
No reviews for this product
(0)