Conduit Body, Type: LR, 2", Form 9, Aluminum

Item #: 262921

Cat #: LR69

UPC: 781381094351

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, 2 Inch, Form 9, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LR, 2 Inch, Form 9, Aluminum, For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381094351, LR69

Specifications

Type: Type LR
Diameter: 2 in
Material: Aluminum
Type: Type LR
Material: Aluminum
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)