Tee, LD10/LDPH10 Series Raceway, Non-Metallic, White

Item #: 262910

Cat #: TFC10WH-X

UPC: 07498352575

Tee fitting for Use with LD10 and LDPH10 Raceway, White, ABS, Length 4.73 In.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tee fitting for Use with LD10 and LDPH10 Raceway, White, ABS, Length 4.73 In.
Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings.
Also known as: 07498352575, TFC10WH-X

Specifications

Color: White
Length: 4.730 in
Height: 0.930 in
Width: 1.620 in
Color: White
Height: 0.930 in
Length: 4.730 in
Width: 1.620 in

Customer Reviews

No reviews for this product
(0)