This product may not be available in all locations.
2
more

Terminal Block, 40A, 600VAC, DIN Rail Mount, 22-12AWG, 75 Deg.
Item #: 262907
Cat #: 9080GA6
UPC: 78590115495
Documents & Guides
Terminal Block, 40 Amp, 600 Volt AC, DIN Rail Mount, 22 - 12 AWG Copper Wire Size, 75 Degree Celsius, White
Sign In or Register to view pricing and more.
No associated products found.
Overview
Terminal Block, 40 Amp, 600 Volt AC, DIN Rail Mount, 22 - 12 AWG Copper Wire Size, 75 Degree Celsius, White
Also known as: 78590115495, 9080GA6
Specifications
Volts DC: | 600 |
Mounting: | DIN Rail |
Color: | Natural |
Poles: | 1 |
Amps: | 40 |
Volts AC: | 600 |
Material: | Nylon |
Standards: | California Proposition 65 |
Size: | 45.720 mm |
Allowable Gauge Range: | 22 - 12 |
Volts DC: | 600 |
Color: | Natural |
Amps: | 40 |
Material: | Nylon |
Size: | 45.720 mm |
Mounting: | DIN Rail |
Poles: | 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 22 - 12 |
Customer Reviews
No reviews for this product
(0)