Combo Wallplate, 2-Gang, Duplex/Decora-GFCI, Nylon, Red

Item #: 26290

Cat #: 80746-R

UPC: 078477981030

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Red

Overview

2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Red
2-Gang 1-Duplex Decora/GFCI Device Combination Wallplate, Standard Size, Thermoplastic Nylon, Red
Also known as: 078477981030, 80746-R

Specifications

Type: Combination Plate, GFCI, Duplex, Decora
Color: Red
Gangs: 2
Mounting: Device
Size: Standard
Material: Nylon
Type: Combination Plate, GFCI, Duplex, Decora
Gangs: 2
Size: Standard
Color: Red
Mounting: Device
Material: Nylon

Customer Reviews

No reviews for this product
(0)