This product may not be available in all locations.
3
more
![Control Transformer, 100VA, 208/230/480 - 115, Type T, 1PH, Open Control Transformer, 100VA, 208/230/480 - 115, Type T, 1PH, Open](https://rexel-cdn.com/products/pdocref9070t100d20dapfiletyperendition4000png.jpg?i=7D70EE23-667C-4C25-9D35-C84F35FC9B11&f=420)
Control Transformer, 100VA, 208/230/480 - 115, Type T, 1PH, Open
Item #: 262835
Cat #: 9070T100D20
UPC: 785901905059
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, Type T, 100 VA, 208/230/460 Volt Primary, 115 Volt Secondary, Open
Overview
Transformer, Industrial Control, Type T, 100 VA, 208/230/460 Volt Primary, 115 Volt Secondary, Open
Also known as: 785901905059, 9070T100D20
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 100 |
Secondary Voltage: | 115 |
Primary Voltage: | 230 |
Type: | Industrial Control, Transformer |
Volt Amps: | 100 |
Primary Voltage: | 230 |
Phase: | 1 |
Secondary Voltage: | 115 |
Customer Reviews
No reviews for this product
(0)