This product may not be available in all locations.
3
more
Transformer, Control, 100VA, 240 X 480 - 120/24, 1PH, Type T
Item #: 262816
Cat #: 9070T100D15
UPC: 785901313724
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, Type T, 100 VA, Encapsulated, 240 x 480 -24/120, 1-Phase
Overview
Transformer, Industrial Control, Type T, 100 VA, Encapsulated, 240 x 480 -24/120, 1-Phase
Also known as: 785901313724, 9070T100D15
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 100 |
Primary Voltage: | 240/480 |
Secondary Voltage: | 24/120 |
Type: | Industrial Control, Transformer |
Volt Amps: | 100 |
Secondary Voltage: | 24/120 |
Phase: | 1 |
Primary Voltage: | 240/480 |
Customer Reviews
No reviews for this product
(0)