Limit Switch, Side Rotary, Mill Duty, 20A, 600V AC/DC, 1PDT

Item #: 262802

Cat #: 9007TUB12

UPC: 785901752110

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Side Rotary, Maintained, Mill Duty, 20 Amp, 600 Volt AC/DC, 1-Pole Double Throw, 1/2 Inch NPT

Overview

Limit Switch, Side Rotary, Maintained, Mill Duty, 20 Amp, 600 Volt AC/DC, 1-Pole Double Throw, 1/2 Inch NPT
Also known as: 785901752110, 9007TUB12

Specifications

Type: Side Rotary, Limit Switch, Mill Duty
Amps: 20
Poles: 1
Volts AC: 600
Standards: California Proposition 65
Type: Side Rotary, Limit Switch, Mill Duty
Poles: 1
Standards: California Proposition 65
Amps: 20
Volts AC: 600

Customer Reviews

No reviews for this product
(0)