NEMA limit switch, 9007C, heavy duty, standard, spring return lever, special

Item #: 262760

Cat #: 9007C54CS17L3

UPC: 785901046059

NEMA limit switch, 9007C, heavy duty, standard, spring return lever, special
Sign In or Register to view pricing and more.

No associated products found.

Overview

NEMA limit switch, 9007C, heavy duty, standard, spring return lever, special
These industrial heavy duty limit switches are applied in almost any environments. This special maintained contact rotary lever arm switch has a standard body and receptacle which is good for most applications. Limit switch has one normally open and one normally closed contact. The snap action contacts will change state as the top push rod is moved. Contacts have an A600 and Q600 inductive ratings and 10A resistive rating. Switch has a 0.50 inch conduit entry with 14 NPT. Limit switch has a special finish. This limit switch special is UL listed and CSA certified. This product is certified by CE, UL Listed and CSA. The 9007C heavy duty metal limit switches, compact and standard, with 39mm plug in bodies or 69mm fixed body for hazardous locations. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.
Also known as: 785901046059, 9007C54CS17L3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)