Selector Switch Head, Plastic, Without Handle, 30 mm, 2 Positions, Maintained

Item #: 262752

Cat #: 9001SKS11

UPC: 78590145815

Sign In or Register to view pricing and more.
Selector Switch Head, Harmony 9001SK, Plastic, Without Handle, 30 mm, 2 Positions, Maintained

Overview

Selector Switch Head, Harmony 9001SK, Plastic, Without Handle, 30 mm, 2 Positions, Maintained
"This product is part of the Harmony 9001K range, an offer of Ø 30mm metal pushbuttons, switches and pilot lights." "This selector switch basic element features 2 position maintained operator." "It is an IP66 and NEMA 1/2/3/3R/4/6/12/13 rated product." "This type K selector switch is fitted with black plastic bezel." "It is ideal for petrochemical, metallurgy, mining, oil and gas applications. It is also suitable for automotive, water and wastewater treatment applications." "This product is certified by CSA LR 25490 class 3211 03, UL listed file E42259 CCN NKCR and CE." "It is installed into a Ø 30mm panel cutout." "The modular range of Ø 30mm plastic control and signaling provides robust and reliable solutions for a wide range of heavy industry applications."
Also known as: 78590145815, 9001SKS11

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)