Contact Block, Finger Proof Shroud, 1NO Contact, 30mm, Amber

Item #: 262751

Cat #: 10250T53CP

UPC: 782114121474

Sign In or Register to view pricing and more.
Contact Block, Finger Proof Shroud, 1 Normally Open Contact, 30 mm, Amber Block, Pressure Terminals

Overview

Contact Block, Finger Proof Shroud, 1 Normally Open Contact, 30 mm, Amber Block, Pressure Terminals
Also known as: 782114121474, 10250T53CP

Specifications

Color: Amber
Type: Finger Safe, Contact Block, 1 N.O.
Size: 30 mm
Mounting: Base
Poles: 1
Volts AC: 600
Color: Amber
Size: 30 mm
Poles: 1
Type: Finger Safe, Contact Block, 1 N.O.
Mounting: Base
Volts AC: 600

Customer Reviews

No reviews for this product
(0)