This product may not be available in all locations.
![Push Button, Green Extended, Half Shrouded, 30mm, Operator Only Push Button, Green Extended, Half Shrouded, 30mm, Operator Only](https://rexel-cdn.com/products/image.jpg?i=BC27F118-C95D-4656-9B99-96818BE884B6&f=420)
Push Button, Green Extended, Half Shrouded, 30mm, Operator Only
Item #:
262743
Cat #:
10250T503
UPC:
782113226170
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Green Extended, Half Shrouded, 30 mm, Operator Only, Vertical Mounting
Overview
Push Button, Green Extended, Half Shrouded, 30 mm, Operator Only, Vertical Mounting
Also known as: 782113226170, 10250T503
Specifications
Type: | Half Shroud, Extended, Pushbutton |
Mounting: | Panel |
Color: | Green |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Type: | Half Shroud, Extended, Pushbutton |
Color: | Green |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Mounting: | Panel |
Size: | 30 mm |
Customer Reviews
No reviews for this product
(0)