Sign In or Register to view pricing and more.
Documents & Guides
Yellow plastic base for use with 0752-C/P Globes, Thread Diameter 3-3/16 IN, Width 3-7/16 IN, Length 1-5/6 IN, Maximum Wattage 75 Watts
Overview
Yellow plastic base for use with 0752-C/P Globes, Thread Diameter 3-3/16 IN, Width 3-7/16 IN, Length 1-5/6 IN, Maximum Wattage 75 Watts
Also known as: 036283291163, 3316
Specifications
Material: | Plastic |
Light Technology: | Incandescent |
Color: | Yellow |
Material: | Plastic |
Color: | Yellow |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)