Sign In or Register to view pricing and more.
Documents & Guides
Form 85 UNILETS Type LL Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1-1/2 IN, Form: 85, Length: 7.88 IN, Width: 3-1/2 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Thread
Overview
Form 85 UNILETS Type LL Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 1-1/2 IN, Form: 85, Length: 7.88 IN, Width: 3-1/2 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Thread
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381826037, LL-150ACGA
Specifications
Diameter: | 1 1/2 in |
Material: | Aluminum |
Diameter: | 1 1/2 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)