Pilot light, Harmony 9001K, metal, polycarbonate, fresnel, white, 30mm, LED white, 120V

Item #: 262686

Cat #: 9001KP38LWW31

UPC: 785901696469

Pilot light, Harmony 9001K, metal, polycarbonate, fresnel, white, 30mm, LED white, 120V
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot light, Harmony 9001K, metal, polycarbonate, fresnel, white, 30mm, LED white, 120V

This single component pilot light provides clear visual feedback on the status of your machines It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13)

Also known as: 785901696469, 9001KP38LWW31

Specifications

Standards: California Proposition 65
Standards: California Proposition 65