PUSH BUTTON CONTACT 600VAC 10A 30MM T-K

Item #: 262651
Cat #: 9001KA21
UPC: 785901028796
Sign In or Register to view pricing and more.
Documents & Guides
PUSH BUTTON CONTACT 600VAC 10A 30MM T-K

Overview

PUSH BUTTON CONTACT 600VAC 10A 30MM T-K
Also known as: 785901028796, 9001KA21

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)