
HMND C1F1C5CES POTTED 1PH 1.5KVA 2
Item #: 262649
Cat #: C1F1C5CES
UPC: 803423092436
Documents & Guides
HMD C1F1C5CES POTTED 1PH 1.5K
Sign In or Register to view pricing and more.
Overview
HMD C1F1C5CES POTTED 1PH 1.5K
Also known as: 803423092436, C1F1C5CES
Specifications
Volt Amps: | 1.500kVA |
Type: | Dry Type Transformer |
Primary Voltage: | 277 |
Volt Amps: | 1.500kVA |
Primary Voltage: | 277 |
Type: | Dry Type Transformer |
Customer Reviews
No reviews for this product
(0)