Sign In or Register to view pricing and more.
Documents & Guides
Imc/rigid Conduit Body; Access Opening Back; Configuration Lb; Cover Type Natural Finished Stamped Copper Free Aluminum; Hub Location 90 Deg; Number Of Hubs 2;hub Size 4 Inch; Size 8.31 Inch H; Installation Threaded; Material Natural Finished Copper Free Aluminum Body, Neoprene Gasket, Stainless Steel Screw
Overview
Imc/rigid Conduit Body; Access Opening Back; Configuration Lb; Cover Type Natural Finished Stamped Copper Free Aluminum; Hub Location 90 Deg; Number Of Hubs 2;hub Size 4 Inch; Size 8.31 Inch H; Installation Threaded; Material Natural Finished Copper Free Aluminum Body, Neoprene Gasket, Stainless Steel Screw
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381094184, LB1089
Specifications
Material: | Aluminum |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)