3/4 IN LB COND BODY ASSY AL

Item #: 262632

Cat #: LB-75ACGA

UPC: 781381825948

Sign In or Register to view pricing and more.
Documents & Guides
Form 85 UNILETS Type LB Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 3/4 IN, Form: 85, Length: 5.13 IN, Height: 2.44 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded,

Overview

Form 85 UNILETS Type LB Conduit Outlet Body With Assembled Cover And Gasket, Hub Size: 3/4 IN, Form: 85, Length: 5.13 IN, Height: 2.44 IN, Material: Pressure Cast Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded,
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381825948, LB-75ACGA

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)