Conduit Body With Cover/Gasket, Type: LB, Size: 1-1/4", Aluminum

Item #: 262610

Cat #: LB-125ACGA

UPC: 781381825962

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body With Cover & Gasket, Type: LB, Size: 1-1/4 Inch, Form 85, Aluminum

Overview

Conduit Body With Cover & Gasket, Type: LB, Size: 1-1/4 Inch, Form 85, Aluminum
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381825962, LB-125ACGA

Specifications

Diameter: 1 1/4 in
Material: Aluminum
Diameter: 1 1/4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)