
Wireway, Type 1, Hinged-Cover, 10" x 10" x 72", Steel, Gray, No KOs
Item #: 262548
Cat #: F1010G72
UPC: 783510438906
Sign In or Register to view pricing and more.
Documents & Guides
Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 10 Inch Width, 10 Inch Depth, 6 Foot Length, No Knockouts
Overview
Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 10 Inch Width, 10 Inch Depth, 6 Foot Length, No Knockouts
Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 10 Inch Width, 10 Inch Depth, 6 Foot Length, No Knockouts
Also known as: 783510438906, F1010G72, Gutter
Specifications
Length: | 72 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Width: | 10 in |
Material: | Steel |
Height: | 10 in |
Number of Knockouts: | 0 |
Knockouts: | No |
Length: | 72 in |
Color: | Gray |
Material: | Steel |
Number of Knockouts: | 0 |
IP/NEMA Rating: | NEMA 1, IP30 |
Width: | 10 in |
Height: | 10 in |
Knockouts: | No |
Customer Reviews
No reviews for this product
(0)