Terminal Block, 2 Circuit, 20A, 600V AC/DC, Gray, 2.5mm

Item #: 2625

Cat #: 1492-JD3C

UPC: 662073058786

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 2 Circuit Block, with Commoning Bar, 20 Amp, 600 Volt AC/DC, Gray, 22 - 12 AWG, 2.5 mm, 100 in a Package

Overview

Terminal Block, 2 Circuit Block, with Commoning Bar, 20 Amp, 600 Volt AC/DC, Gray, 22 - 12 AWG, 2.5 mm, 100 in a Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JD3C from Rockwell Automation® is a gray 5. 1 x 69 x 55. 5 mm (0. 20 x 2. 72 x 2. 19 IN) terminal block with one pole and screw connections. It is a two-level specialty feed-through block with commoning bar. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073058786, 1492-JD3C

Specifications

Poles: 2
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 20
Volts AC: 600
Size: 5.100 mm
Allowable Gauge Range: 22 - 12
Poles: 2
Volts DC: 600
Color: Gray
Volts AC: 600
Allowable Gauge Range: 22 - 12
Family / Style: 1492
Mounting: DIN Rail
Amps: 20
Size: 5.100 mm

Customer Reviews

No reviews for this product
(0)