Fuse Holder, Type CC, 1P, 30A, 600V AC/DC, Thermoplastic

Item #: 262474

Cat #: 9080FB1611CC

UPC: 785901097198

Documents & Guides
Fuse Holder, Type CC, 1-Pole, 30 Amp, 600 Volt AC/DC, Thermoplastic, Pressure Wire Clamp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Holder, Type CC, 1-Pole, 30 Amp, 600 Volt AC/DC, Thermoplastic, Pressure Wire Clamp
Also known as: 785901097198, 9080FB1611CC

Specifications

Type: Fuse Holder, CC
Mounting: Surface
Poles: 1
Standards: California Proposition 65
Type: Fuse Holder, CC
Poles: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)