Wireway, Straight Section, 48"

Item #: 262463

Cat #: F66W48FG

UPC: 783510190002

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Straight Section, Bulletin F25 (Fiberglass Type 12 & 3R Wireway and Trough), Size/Dimensions: 6 Inch x 6 Inch x 48 Inch, Material/Finish: Fiberglass

Overview

Wireway, Straight Section, Bulletin F25 (Fiberglass Type 12 & 3R Wireway and Trough), Size/Dimensions: 6 Inch x 6 Inch x 48 Inch, Material/Finish: Fiberglass
Also known as: 783510190002, F66W48FG

Specifications

IP/NEMA Rating: NEMA 1, IP55
Material: Fiberglass
Height: 6 in
Width: 6 in
Length: 48 in
IP/NEMA Rating: NEMA 1, IP55
Height: 6 in
Length: 48 in
Material: Fiberglass
Width: 6 in

Customer Reviews

No reviews for this product
(0)