Industrial control transformer, Type T, 1PH, 1000VA, 240/416/480/600V primary, 99/120/130V secondary

Item #: 262445

Cat #: 9070T1000D50

UPC: 785901398073

Sign In or Register to view pricing and more.
Industrial control transformer, Type T, 1 phase, 1000VA, 240/416/480/600V primary, 99/120/130V secondary, 50/60Hz

Overview

Industrial control transformer, Type T, 1 phase, 1000VA, 240/416/480/600V primary, 99/120/130V secondary, 50/60Hz
TRFMR CONTROL 1000VA MULTIPLEVOLTAGES
Also known as: 785901398073, 9070T1000D50

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 1kVA
Primary Voltage: 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/364/420/500
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Type: Industrial Control, Transformer
Volt Amps: 1kVA
Secondary Voltage: 85/100/110, 91/110/120, 95/115/125, 99/120/130
Phase: 1
Primary Voltage: 220/380/440/550, 230/400/460/575, 240/416/480/600, 208/364/420/500

Customer Reviews

No reviews for this product
(0)