Wall Mount, Rack, Hinged Panel 19"Width, 3.5"H, 2 RMU

Item #: 262440

Cat #: E19HPM2U

UPC: 783510110024

Sign In or Register to view pricing and more.
Documents & Guides
Equipment Rack, Wall Mount, Left or Right, Hinged, Rack Mount Units, 2RMU, 3.5 Inch Height x 20 Inch Width, Black

Overview

Equipment Rack, Wall Mount, Left or Right, Hinged, Rack Mount Units, 2RMU, 3.5 Inch Height x 20 Inch Width, Black
Equipment Rack, Wall Mount, Left or Right, Hinged, Rack Mount Units, 2RMU, 3.5 Inch Height x 20 Inch Width, Black
Also known as: 783510110024, E19HPM2U

Specifications

Color: Black
Width: 20 in
Material: Steel
Mounting: Wall
Height: 3.500 in
Special Program: Hoffman On Demand
Color: Black
Material: Steel
Height: 3.500 in
Width: 20 in
Mounting: Wall
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)