PRESTEST FV 24V YELLOW INCAND

Item #: 262418

Cat #: 10250T235NC23

UPC: 782114705162

Sign In or Register to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, Incandescent, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Yellow, Plastic, 24 Vac/dc

Overview

Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, PresTest, Incandescent, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, Yellow, Plastic, 24 Vac/dc
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782114705162, 10250T235NC23

Specifications

Color: Yellow
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Yellow
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)