This product may not be available in all locations.
3
more
Transformer, Control, Terminal Connection, 1KVA, 480 - 240VAC
Item #: 262406
Cat #: 9070T1000D12
UPC: 785901338550
Sign In or Register to view pricing and more.
Transformer, Control, Type T, 1 KVA, 480 Volt Primary - 240 Volt Secondary, Open, 1-Phase
Overview
Transformer, Control, Type T, 1 KVA, 480 Volt Primary - 240 Volt Secondary, Open, 1-Phase
Also known as: 785901338550, 9070T1000D12
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 1kVA |
Primary Voltage: | 480, 440 |
Secondary Voltage: | 240, 220, 230 |
Type: | Industrial Control, Transformer |
Volt Amps: | 1kVA |
Secondary Voltage: | 240, 220, 230 |
Phase: | 1 |
Primary Voltage: | 480, 440 |
Customer Reviews
No reviews for this product
(0)