30.5 Mm, Heavy-Duty Indicating Light, Includes Lamp

Item #: 262395

Cat #: 10250T235N

UPC: 782113772592

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Watertight/Oiltight, Prestest Operator, Without Lens, Incandescent, Full Voltage Light Unit, 24 Vac/vdc, Includes Lamp

Overview

30.5 Mm, Heavy-Duty Watertight/Oiltight, Prestest Operator, Without Lens, Incandescent, Full Voltage Light Unit, 24 Vac/vdc, Includes Lamp
Also known as: 782113772592, 10250T235N

Specifications

Type: Indicator Light, Press to Test
Color: Clear
Volts DC: 24
Volts AC: 24
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Indicator Light, Press to Test
Volts DC: 24
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Clear
Volts AC: 24

Customer Reviews

No reviews for this product
(0)