This product has been discontinued.
GFCI Receptacle, 20A, 125V, Ivory
Item #:
26236
Cat #:
GF20ILA
UPC:
883778379109
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Heavy Duty Commercial GFCI, Brand: Circuit Guard, Monochromatic, Back & Side Wired, Flush Nylon Face, Wallplate & Self Grounding Clip Included - Ivory.
Overview
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Heavy Duty Commercial GFCI, Brand: Circuit Guard, Monochromatic, Back & Side Wired, Flush Nylon Face, Wallplate & Self Grounding Clip Included - Ivory.
Also known as: 883778379109, GF20ILA
Specifications
Type: | Receptacle, GFCI |
Amps: | 20 |
Color: | Ivory |
Volts AC: | 125 |
Type: | Receptacle, GFCI |
Color: | Ivory |
Amps: | 20 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)