Push button head, Harmony 9001SK, plastic, without mushroom, 30mm, 2 positions, push-pull

Item #: 262347

Cat #: 9001SKR9

UPC: 785901546627

Sign In or Register to view pricing and more.
Push button head, Harmony 9001SK, plastic, without mushroom, 30mm, 2 positions, push-pull

Overview

Push button head, Harmony 9001SK, plastic, without mushroom, 30mm, 2 positions, push-pull
This head for push-button is a separate component of the range of control and signaling units, Harmony 9001SK diameter 30mm. It has a double insulated bezel. It is supplied without knob. Thanks to its double insulated bezel it is adapted for applications requiring a high resistance to corrosion. It features push pull operation. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901546627, 9001SKR9

Specifications

Mounting: Panel
Size: 30 mm
Material: Plastic
Type: Mushroom, Push-Pull, Pushbutton
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Material: Plastic
Standards: California Proposition 65
Size: 30 mm
Type: Mushroom, Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)