Mounting Hood, Pendant Mounting, 1 In Hub

Item #: 262346

Cat #: KPA100

UPC: 781381548373

Documents & Guides
Mounting Hood, Pendant Mounting, Hub Size: 1 In, Material: Copperfree (4/10 Of 1pct Maximum) Aluminum Or Malleable Iron, Lamp Type: High Pressure Sodium
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mounting Hood, Pendant Mounting, Hub Size: 1 In, Material: Copperfree (4/10 Of 1pct Maximum) Aluminum Or Malleable Iron, Lamp Type: High Pressure Sodium
Also known as: 781381548373, KPA100

Specifications

Type: Mounting Hood
Material: Aluminum
Type: Mounting Hood
Material: Aluminum

Customer Reviews

No reviews for this product
(0)