Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, stay put, 1 C/O

Item #: 262340

Cat #: 9001KS42BH13

UPC: 785901035039

Sign In or Register to view pricing and more.
Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, stay put, 1 C/O

Overview

Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, stay put, 1 C/O
Also known as: 785901035039, 9001KS42BH13

Specifications

Amps: 10
Size: 30 mm
Color: Black
Type: NO/NC, 3 Position, Selector Switch
Volts AC: 600
Standards: California Proposition 65
Amps: 10
Color: Black
Volts AC: 600
Size: 30 mm
Type: NO/NC, 3 Position, Selector Switch
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)