Selector Switch, Keyed 2-Position, Momentary, Operator Only

Item #: 262324

Cat #: 9001KS34K1E11

UPC: 785901034964

Sign In or Register to view pricing and more.
Selector Switch, Keyed, 30mm, Black, 2 Positions, Momentary, Key Removal from Left Position, Operator Only

Overview

Selector Switch, Keyed, 30mm, Black, 2 Positions, Momentary, Key Removal from Left Position, Operator Only
Also known as: 785901034964, 9001KS34K1E11

Specifications

Mounting: Panel
Color: Chrome
Size: 30 mm
Type: Operator Only, Keyed, 2 Position, Selector Switch
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Color: Chrome
Type: Operator Only, Keyed, 2 Position, Selector Switch
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)