This product may not be available in all locations.
Pilot light, Harmony 9001K, Metal, Glass, Fresnel Lens, Red, 30mm, LED Red, 24-28V
Item #: 262311
Cat #: 9001KP35LRR31
UPC: 785901032793
Sign In or Register to view pricing and more.
Documents & Guides
Pilot light, Harmony 9001K, Metal, Glass, Fresnel Lens, Red, 30 mm, LED Red, 24 - 28 Volt AC/DC
Overview
Pilot light, Harmony 9001K, Metal, Glass, Fresnel Lens, Red, 30 mm, LED Red, 24 - 28 Volt AC/DC
This product is part of the Harmony 9001K range, an offer of pilot lights. The pilot light is supplied with domed lens with a round signalling unit head, diameter of 30mm. The supply voltage of this light block is 24 to 28V AC/DC. This pilot light has a BA9s base and red super bright LED light source for high visibility. It is furnished with screw clamp terminals for electrical connection. It can be operated by any position. It is light unit with a conventional free air thermal current of 10A and rated insulation voltage of 250V. It is heavy duty, oil-tight, waterproof and dust-tight without requiring boots thanks to its IP66 and NEMA 4 ratings. This pilot light bezel is made of chrome plated metal with plastic lens. Its dimensions are 54mm (width) x 70mm (depth) x 42mm (height) and weighs 0.134kg. It is suitable for use in automotive, machine tools, crane and hoist, food and beverage, material handling, petrochemical, wastewater treatment, metallurgy and industrial applications. This product is certified by UL, NEMA, CSA and CE. It complies with UL 508, JIS C8201-5-1, JIS C8201-1, JIS C 852, EN/IEC 60947-5-4, EN/IEC 60947-5-1, EN/IEC 60947-1 and CSA C22.2 No 14 standards. It is easily installed into 1/16inch to 1/4inch diameter panel cut outs. This robust range offers long-term reliability in heavy duty industrial applications and extreme environments.
Also known as: 785901032793, 9001KP35LRR31
Specifications
Mounting: | Panel |
Type: | Pilot Light |
Shape: | Round |
Standards: | California Proposition 65 |
Mounting: | Panel |
Shape: | Round |
Type: | Pilot Light |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)