3-1/8 DEEP JB UNILET 1-HUBS

Item #: 262298

Cat #: JBLX-100L

UPC: 781381302739

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Rigid Conduit Outlet Box, Type Tapped, Diameter 4.5 Inch, Depth 3.13 Inch (Inside), 3.31 Inch (Outside), Number of Hubs 4, Hub Location (4) Side, Hub Size 1 Inch, Number of Plugs 2, Cover Type Hub, Blank, Shape Round, Material Malleable Iron, Finish Zinc Electroplated Chromate Epoxy Powder Coated, Mounting Hardware Screw, Lugs, Approval UL 514A, Applicable Standard NEMA FB-1

Overview

Rigid Conduit Outlet Box, Type Tapped, Diameter 4.5 Inch, Depth 3.13 Inch (Inside), 3.31 Inch (Outside), Number of Hubs 4, Hub Location (4) Side, Hub Size 1 Inch, Number of Plugs 2, Cover Type Hub, Blank, Shape Round, Material Malleable Iron, Finish Zinc Electroplated Chromate Epoxy Powder Coated, Mounting Hardware Screw, Lugs, Approval UL 514A, Applicable Standard NEMA FB-1
Also known as: 781381302739, JBLX-100L

Specifications

Material: Malleable Iron, Aluminum
Diameter: 1 in
Material: Malleable Iron, Aluminum
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)